20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G0828344| Mfr #: 4MJG4

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828344 Mfr #: 4MJG4
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Type: 2-WayWidth (In.): -
Free Area (Sq.-In.): -RPM: -
Construction: Welded SteelBar Spacing: 1/2"
Overall Width (In.): 15.75Overall Height (In.): 5.75
Max. Duct Width (In.): 14Max. Duct Height (In.): 4
Depth (In.): 1.18Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 2-Way, Sidewall/Ceiling Register, Overall Height (In.) 5.75, Height (In.) -, Overall Width (In.) 15.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 4, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.