KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G2457506| Mfr #: 4MJH5

$2.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Height (In.): 4
Overall Width (In.): 9.25
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457506 Mfr #: 4MJH5
Max. Duct Height (In.): 4Overall Width (In.): 9.25
Includes: -Construction: Welded Steel
Depth (In.): 1.18Type: 2-Way
Finish: WhiteGrille/Register Item: Sidewall/Ceiling Register
Overall Height (In.): 5.25Item: Sidewall/Ceiling Register
Features: -Bar Spacing: 1/3"
Max. Duct Width (In.): 8Manufacturers Warranty Length: 1-Year
For Use With: -Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 2-Way, Sidewall/Ceiling Register, Overall Height (In.) 5.75, Height (In.) -, Overall Width (In.) 9.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 4, Max. Duct Width (In.) 8, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Reviews