Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G1148542| Mfr #: 4MJH6

$4.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148542 Mfr #: 4MJH6
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Type: 2-WayWidth (In.): -
Free Area (Sq.-In.): -Bar Spacing: 1/3"
Overall Width (In.): 9.75Overall Height (In.): 7.75
Max. Duct Width (In.): 8Max. Duct Height (In.): 6
Depth (In.): 1.18RPM: -
Construction: Welded SteelCountry of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 2-Way, Sidewall/Ceiling Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 9.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 6, Max. Duct Width (In.) 8, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.