Shop Alternate Products
This Product is Discontinued
Zoro Select
Sidewall/Ceiling Register, 8 X 8, White (Discontinued)
Mfr # 4MJH7
Zoro # G2437425
This Product is Discontinued
Key Features
- Type Two-Way
- Max. Duct Width (In.) 8
- Max. Duct Height (In.) 8
- Finish White
- Color White