Sidewall/Ceiling Register, 2-Way

VALUE BRAND| Zoro #: G1581081| Mfr #: 4MJH8

$4.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581081 Mfr #: 4MJH8
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Type: 2-WayWidth (In.): -
Free Area (Sq.-In.): -RPM: -
Construction: Welded SteelBar Spacing: 1/3"
Overall Width (In.): 5.75Overall Height (In.): 5.75
Max. Duct Width (In.): 14Max. Duct Height (In.): 4
Depth (In.): 1.18Country of Origin (subject to change): China

Product Description

This sidewall/ceiling register from Value Brand is the right choice for ensuring your HVAC system is running properly so you're getting the air comfort and quality you expect. This 2-way sidewall/ceiling register features a welded steel and a white finish. The duct dimensions max out at 4" in height and 14" width. Overall height is 5.75" and width is 5.75".

Product Reviews

Save 15%. Sign up for Z-mail.