KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G2198436| Mfr #: 4JRP4

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 8
Type: 3-Way
Depth (In.): 1.18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198436 Mfr #: 4JRP4
Max. Duct Width (In.): 8Type: 3-Way
Depth (In.): 1.18Finish: White
Construction: Welded SteelManufacturers Warranty Length: 1-Year
Item: Sidewall/Ceiling RegisterOverall Width (In.): 9.25
Overall Height (In.): 5.25Grille/Register Item: Sidewall/Ceiling Register
Max. Duct Height (In.): 4Bar Spacing: 1/3"
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 3-Way, Sidewall/Ceiling Register, Overall Height (In.) 5.25, Height (In.) -, Overall Width (In.) 9.25, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 4, Max. Duct Width (In.) 8, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Reviews