20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G0703202| Mfr #: 4JRP5

$5.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703202 Mfr #: 4JRP5
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Width (In.): -Free Area (Sq.-In.): -
Type: 3-WayOverall Width (In.): 11.25
Overall Height (In.): 7.25Max. Duct Width (In.): 10
Max. Duct Height (In.): 6Depth (In.): 1.18
Construction: Welded SteelBar Spacing: 1/3"
Country of Origin (subject to change): China

Product Description

Thermal comfort will be the name of your game when your HVAC system takes advantage of this sidewall/ceiling register from Value Brand. This 3-way sidewall/ceiling register features a welded steel and a white finish. Overall height is 7.25" and width is 11.25". The duct dimensions max out at 6" in height and 10" width.

Product Reviews

Save 15%. Sign up for Z-mail.