Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G2036194| Mfr #: 4JRP8

$4.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036194 Mfr #: 4JRP8
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Width (In.): -Free Area (Sq.-In.): -
Construction: Welded SteelBar Spacing: 1/2"
Type: 3-WayOverall Width (In.): 9.75
Overall Height (In.): 5.75Max. Duct Width (In.): 8
Max. Duct Height (In.): 4Depth (In.): 1.18
Country of Origin (subject to change): China

Product Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this sidewall/ceiling register from Value Brand. This 3-way sidewall/ceiling register features a welded steel and a white finish. Overall height is 5.75" and width is 9.75". The duct dimensions max out at 4" in height and 8" width.

Product Reviews

Save 15%. Sign up for Z-mail.