JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G0305173| Mfr #: 4JRU3

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305173 Mfr #: 4JRU3
Finish: WhiteGrille/Register Item: Sidewall/Ceiling Register
Item: Sidewall/Ceiling RegisterManufacturers Warranty Length: 1-Year
Construction: PlasticBar Spacing: 1/2"
Type: 3-WayOverall Width (In.): 11.75
Overall Height (In.): 7.75Max. Duct Width (In.): 10
Max. Duct Height (In.): 6Depth (In.): 1.35
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 3-Way, Sidewall/Ceiling Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 1.35, Max. Duct Height (In.) 6, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Plastic Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.