WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G2102353| Mfr #: 4MJC7

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: 3-Way
Max. Duct Width (In.): 10
Bar Spacing: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2102353 Mfr #: 4MJC7
Type: 3-WayMax. Duct Width (In.): 10
Bar Spacing: 1/2"Overall Height (In.): 9.75
Finish: WhiteGrille/Register Item: Sidewall/Ceiling Register
Manufacturers Warranty Length: 1-YearDepth (In.): 1.35
Construction: PlasticOverall Width (In.): 11.75
Item: Sidewall/Ceiling RegisterMax. Duct Height (In.): 8
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 3-Way, Sidewall/Ceiling Register, Overall Height (In.) 9.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 1.35, Max. Duct Height (In.) 8, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Plastic Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews