Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G1930817| Mfr #: 4MJC8

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 3-Way
Max. Duct Width (In.): 12
Construction: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930817 Mfr #: 4MJC8
Type: 3-WayMax. Duct Width (In.): 12
Construction: PlasticOverall Height (In.): 7.75
Depth (In.): 1.35Bar Spacing: 1/2"
Finish: WhiteOverall Width (In.): 13.75
Grille/Register Item: Sidewall/Ceiling RegisterManufacturers Warranty Length: 1-Year
Max. Duct Height (In.): 6Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 3-Way, Sidewall/Ceiling Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 13.75, Width (In.) -, Depth (In.) 1.35, Max. Duct Height (In.) 6, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Plastic Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews