JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G1176752| Mfr #: 4MJF6

$5.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176752 Mfr #: 4MJF6
Grille/Register Item: Sidewall/Ceiling RegisterFinish: White
Manufacturers Warranty Length: 1-YearItem: Sidewall/Ceiling Register
Type: 3-Way Curved BladeOverall Height (In.): 5.75
Overall Width (In.): 9.75Depth (In.): 1.18
Max. Duct Height (In.): 4Max. Duct Width (In.): 8
Bar Spacing: 29/32"Construction: Welded Steel
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 3-Way Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 5.75, Height (In.) -, Overall Width (In.) 9.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 4, Max. Duct Width (In.) 8, Opening Required (In.) -, 29/32 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.