Sidewall/Ceiling Register, 3-Way

VALUE BRAND| Zoro #: G2064745| Mfr #: 4MJF8

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064745 Mfr #: 4MJF8
Finish: WhiteManufacturers Warranty Length: 1-Year
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Features: -Construction: Welded Steel
Bar Spacing: 29/32"Voltage: -
Type: 3-Way Curved BladeOverall Width (In.): 13.75
Width (In.): -Overall Height (In.): 7.75
Opening Required (In.): -Max. Duct Width (In.): 12
Includes: -Max. Duct Height (In.): 6
Height (In.): -Depth (In.): 1.18
Free Area (Sq.-In.): -For Use With: -
Country of Origin (subject to change): China

Product Description

Thermal comfort will be the name of your game when your HVAC system takes advantage of this sidewall/ceiling register from Value Brand. This 3-way curved blade sidewall/ceiling register features a welded steel and a white finish. The duct dimensions max out at 6" in height and 12" width. Overall height is 7.75" and width is 13.75".

Product Reviews

Save 15%. Sign up for Z-mail.