Sidewall/Ceiling Register, 4-Way

VALUE BRAND| Zoro #: G1098517| Mfr #: 4MJG1

$11.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098517 Mfr #: 4MJG1
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterConstruction: Welded Steel
Grille/Register Item: Sidewall/Ceiling RegisterWidth (In.): -
Free Area (Sq.-In.): -Depth (In.): 1.18
RPM: -Bar Spacing: 29/32"
Type: 4-Way Curved BladeOverall Width (In.): 11.75
Overall Height (In.): 11.75Max. Duct Width (In.): 10
Max. Duct Height (In.): 10Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 4-Way Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 11.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 10, Max. Duct Width (In.) 10, Opening Required (In.) -, 29/32 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.