THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sidewall/Ceiling Register, 4-Way

VALUE BRAND| Zoro #: G0837304| Mfr #: 4MJH4

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 11.75
Finish: White
Max. Duct Width (In.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837304 Mfr #: 4MJH4
Overall Height (In.): 11.75Finish: White
Max. Duct Width (In.): 10Bar Spacing: 1/2"
Max. Duct Height (In.): 10Type: 4-Way
Manufacturers Warranty Length: 1-YearConstruction: Welded Steel
Overall Width (In.): 11.75Depth (In.): 1.18
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 4-Way, Sidewall/Ceiling Register, Overall Height (In.) 11.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 1.18, Max. Duct Height (In.) 10, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, -, 1-Year, Includes -

Reviews