20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sidewall/Ceiling Register, Adjustable

VALUE BRAND| Zoro #: G2284861| Mfr #: 4MJL1

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2284861 Mfr #: 4MJL1
Finish: WhiteManufacturers Warranty Length: 1-Year
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Type: 4-Way Adjustable Curved BladeOverall Height (In.): 13.75
Overall Width (In.): 13.75Depth (In.): 1.04
Max. Duct Height (In.): 12Max. Duct Width (In.): 12
Construction: AluminumOpening Required (In.): -
Voltage: -Includes: -
RPM: -Height (In.): -
Free Area (Sq.-In.): -For Use With: -
Width (In.): -Features: -
Country of Origin (subject to change): China

Product Description

This sidewall/ceiling register from Value Brand is the right choice for ensuring your HVAC system is running properly so you're getting the air comfort and quality you expect. This 4-way adjustable curved blade sidewall/ceiling register features an aluminum and a white finish. Overall height is 13.75" and width is 13.75". The duct dimensions max out at 12" in height and 12" width.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.