Sidewall/Ceiling Register, Adjustable

VALUE BRAND| Zoro #: G0858261| Mfr #: 4MJL3

$9.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 5.75
Finish: White
Max. Duct Width (In.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858261 Mfr #: 4MJL3
Overall Height (In.): 5.75Finish: White
Max. Duct Width (In.): 10Bar Spacing: 43/64"
Max. Duct Height (In.): 4Type: 1-Way Adjustable Curved Blade
Manufacturers Warranty Length: 1-YearConstruction: Aluminum
Overall Width (In.): 11.75Depth (In.): 1.04
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 1-Way Adjustable Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 5.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 1.04, Max. Duct Height (In.) 4, Max. Duct Width (In.) 10, Opening Required (In.) -, 43/64 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Aluminum Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews