Sidewall/Ceiling Register, Adjustable

VALUE BRAND| Zoro #: G2114122| Mfr #: 4MJL8

$20.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114122 Mfr #: 4MJL8
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: -
Item: Sidewall/Ceiling RegisterGrille/Register Item: Sidewall/Ceiling Register
Free Area (Sq.-In.): -Type: 1-Way Adjustable Curved Blade
Overall Height (In.): 9.75Overall Width (In.): 13.75
Depth (In.): 1.04Max. Duct Height (In.): 8
Max. Duct Width (In.): 12Construction: Aluminum
Width (In.): -RPM: -
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 1-Way Adjustable Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 9.75, Height (In.) -, Overall Width (In.) 13.75, Width (In.) -, Depth (In.) 1.04, Max. Duct Height (In.) 8, Max. Duct Width (In.) 12, Opening Required (In.) -, 43/64 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Aluminum Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.