Sidewall/Ceiling Register, Adjustable

VALUE BRAND| Zoro #: G0776675| Mfr #: 4MJL9

$16.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: 1-Way Adjustable Curved Blade
Max. Duct Width (In.): 14
Bar Spacing: 43/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0776675 Mfr #: 4MJL9
Type: 1-Way Adjustable Curved BladeMax. Duct Width (In.): 14
Bar Spacing: 43/64"Overall Height (In.): 7.75
Finish: WhiteGrille/Register Item: Sidewall/Ceiling Register
Manufacturers Warranty Length: 1-YearDepth (In.): 1.04
Construction: AluminumOverall Width (In.): 15.75
Item: Sidewall/Ceiling RegisterMax. Duct Height (In.): 6
Country of Origin (subject to change): China

Product Description

Sidewall/Ceiling Register, 1-Way Adjustable Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 15.75, Width (In.) -, Depth (In.) 1.04, Max. Duct Height (In.) 6, Max. Duct Width (In.) 14, Opening Required (In.) -, 43/64 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Aluminum Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews