KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sidewall/Ceiling Register, Adjustable

VALUE BRAND| Zoro #: G0328937| Mfr #: 4MJN1

$17.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 14
Type: 1-Way Adjustable Curved Blade
Depth (In.): 1.04
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328937 Mfr #: 4MJN1
Max. Duct Width (In.): 14Type: 1-Way Adjustable Curved Blade
Depth (In.): 1.04Finish: White
Construction: AluminumManufacturers Warranty Length: 1-Year
Item: Sidewall/Ceiling RegisterOverall Width (In.): 15.75
Overall Height (In.): 9.75Grille/Register Item: Sidewall/Ceiling Register
Max. Duct Height (In.): 8Bar Spacing: 1/2"
Country of Origin (subject to change): China

Description

Sidewall/Ceiling Register, 1-Way Adjustable Curved Blade, Sidewall/Ceiling Register, Overall Height (In.) 9.75, Height (In.) -, Overall Width (In.) 15.75, Width (In.) -, Depth (In.) 1.04, Max. Duct Height (In.) 8, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Aluminum Construction, -, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews