WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sight Glass, 1 1/8x1 1/8Sweat

VALUE BRAND| Zoro #: G1477472| Mfr #: 6AWU7

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Type: Sweat
Item: Sight Glass, Moisture Indicator
Overall Length (In.): 6-1/4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1477472 Mfr #: 6AWU7
Fitting Type: SweatItem: Sight Glass, Moisture Indicator
Overall Length (In.): 6-1/4Construction: Plated Steel, Copper Fittings
Design: 2 Piece With O-RingFitting Size: 1-1/8 x 1-1/8
Country of Origin (subject to change): China

Product Description

Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 1 1/8 x 1 1/8, Overall Length (In.) 6-1/4, Construction Plated Steel, Copper Fittings, Design 2 Piece With O-Ring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews