KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sight Glass, 1/2Mx1/2M Flare

VALUE BRAND| Zoro #: G0996195| Mfr #: 6AWT7

$13.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Size: 1/2M x 1/2M
Overall Length (In.): 3-13/16
Item: Sight Glass, Moisture Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996195 Mfr #: 6AWT7
Fitting Size: 1/2M x 1/2MOverall Length (In.): 3-13/16
Item: Sight Glass, Moisture IndicatorFitting Type: Flare
Construction: Plated Steel, Copper FittingsDesign: 2 Piece With O-Ring
Country of Origin (subject to change): China

Description

Sight Glass, Moisture Indicator, Fitting Type Flare, Fitting Size 1/2M x 1/2M, Overall Length (In.) 3-13/16, Construction Plated Steel, Copper Fittings, Design 2 Piece With O-Ring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews