LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Chock Sign, English and Spanish

VALUE BRAND| Zoro #: G0726932| Mfr #: 4W945

$19.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: aluminum
Legend: Chock Your Wheels
Subject Matter: Shipping & Receiving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726932 Mfr #: 4W945
Material: aluminumLegend: Chock Your Wheels
Subject Matter: Shipping & ReceivingWidth: 9-3/4"
Legend Style: TextHeight: 11-3/4"
Legend/Background Color: Red/whiteItem: Sign
Language: English, SpanishGlow-in-the-Dark: No
UV Resistant: NoCountry of Origin (subject to change): China

Description

Sign, Subject Matter Shipping & Receiving, English, Spanish, Legend Chock Your Wheels, Legend Style Text, Aluminum, Height 11-3/4 In., Width 9-3/4 In.

Reviews