Silicone Washer, #10, 0.500 OD, PK50

VALUE BRAND| Zoro #: G0984767| Mfr #: 4PAR8

$8.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.093"
Material: Silicone
Fits Bolt Sizes: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984767 Mfr #: 4PAR8
Thickness: 0.093"Material: Silicone
Fits Bolt Sizes: #10Package Quantity: 50
Application: Cushioning, Sealing and Vibration ResistantInside Dia.: 0.170"
Seal Type: -Color: Red
Seal Material: -Type: flat
Temp. (F): -75 to 375Durometer: Shore A: 60 +/-10
Thickness Tolerance: +/-0.020"Outside Dia.: 0.500"
Item: Sealing WasherRockwell Hardness: -
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes #10, Inside Dia. 0.170 In, Outside Dia. 0.500 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews