THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Silicone Washer, 1/4 In, 5/8 OD, Pk50

VALUE BRAND| Zoro #: G0821274| Mfr #: 4PAT1

$9.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -75 to 375
Package Quantity: 50
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821274 Mfr #: 4PAT1
Temp. (F): -75 to 375Package Quantity: 50
Rockwell Hardness: -Fits Bolt Sizes: 1/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.625"
Type: flatInside Dia.: 0.230"
Thickness: 0.093"Seal Material: -
Durometer: Shore A: 60 +/-10Material: Silicone
Color: RedItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes 1/4 In, Inside Dia. 0.230 In, Outside Dia. 0.625 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews