Silicone Washer, 3/4 In, 1.5 OD, Pk10

VALUE BRAND| Zoro #: G1834104| Mfr #: 4PAT6

$6.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -75 to 375
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834104 Mfr #: 4PAT6
Temp. (F): -75 to 375Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 0.740"
Thickness: 0.093"Seal Material: -
Durometer: Shore A: 60 +/-10Material: Silicone
Color: RedItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews