KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Washer, #8, 0.312 OD, PK100

VALUE BRAND| Zoro #: G0672944| Mfr #: 4PAR7

$11.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.150"
Type: flat
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672944 Mfr #: 4PAR7
Inside Dia.: 0.150"Type: flat
Color: RedThickness: 0.093"
Seal Material: -Durometer: Shore A: 60 +/-10
Outside Dia.: 0.312"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -75 to 375
Fits Bolt Sizes: #8Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 100Thickness Tolerance: +/-0.020"
Seal Type: -Material: Silicone
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes #8, Inside Dia. 0.150 In, Outside Dia. 0.312 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Reviews