Silicone Washer, Fits 1/2 In, PK25

VALUE BRAND| Zoro #: G1873584| Mfr #: 4PAT4

$8.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: flat
Fits Bolt Sizes: 1/2"
Durometer: Shore A: 60 +/-10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1873584 Mfr #: 4PAT4
Type: flatFits Bolt Sizes: 1/2"
Durometer: Shore A: 60 +/-10Thickness Tolerance: +/-0.020"
Temp. (F): -75 to 375Thickness: 0.093"
Application: Cushioning, Sealing and Vibration ResistantPackage Quantity: 25
Inside Dia.: 0.490"Outside Dia.: 1.062"
Material: SiliconeItem: Sealing Washer
Color: RedCountry of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes 1/2 In, Inside Dia. 0.490 In, Outside Dia. 1.062 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Product Reviews