Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Silicone Washer, Fits 3/8 In, PK50

VALUE BRAND| Zoro #: G0706282| Mfr #: 4PAT3

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -75 to 375
Package Quantity: 50
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706282 Mfr #: 4PAT3
Temp. (F): -75 to 375Package Quantity: 50
Rockwell Hardness: -Fits Bolt Sizes: 3/8"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.812"
Type: flatInside Dia.: 0.355"
Thickness: 0.093"Seal Material: -
Durometer: Shore A: 60 +/-10Material: Silicone
Color: RedItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Silicone, Fits Bolt Sizes 3/8 In, Inside Dia. 0.355 In, Outside Dia. 0.812 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -75 to 375 F, Color Red, Durometer Shore A: 60 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews