Sillcock, Quarter Turn, Brass, 3/4 In

VALUE BRAND| Zoro #: G1106113| Mfr #: 1APY5

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9
Inlet Type: FNPT
Disc Type: Chrome Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106113 Mfr #: 1APY5
Standards: ASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9Inlet Type: FNPT
Disc Type: Chrome BallBody Material: Brass
Handle Material: ZincInlet Size: 3/4"
Max. Pressure: 125 psiHandle Type: Quarter Turn
Thru-Wall Length: 0"Country of Origin (subject to change): China

Description

Angle Sillcock, Inlet Type FNPT, Inlet Size 3/4 In., Thru-Wall Length 0 In., Body Material Brass, Handle Type Quarter Turn, Disc Type Chrome Ball, Handle Material Zinc, Max. Pressure 125 psi, Standards ASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews