KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Rod Pegboard Hook, 3 In, PK5

VALUE BRAND| Zoro #: G2262827| Mfr #: 5TPK2

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 3/8"
Type: Locking Style
Item: Single Rod Pegboard Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262827 Mfr #: 5TPK2
Hole Size: 3/8"Type: Locking Style
Item: Single Rod Pegboard HookHole Spacing: 1-1/2"
Rod Thickness: 3/16"Construction: welded
Finish: BlackHole Shape: Square
Material: steelProjection: 3"
Country of Origin (subject to change): China

Description

Single Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 3/16, Projection (In.) 3, Welded Construction, Material Steel, Black Finish, Package Quantity 5

Reviews