Single Rod Pegboard Hook, 6 In, PK10

VALUE BRAND| Zoro #: G1865281| Mfr #: 5TPG3

$7.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1"
Projection: 6"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865281 Mfr #: 5TPG3
Hole Spacing: 1"Projection: 6"
Finish: BlackHole Size: 7/25"
Bend Angle: 30 DegreesRod Thickness: 1/4"
Type: Locking StyleConstruction: welded
Item: Single Rod Pegboard HookMaterial: steel
Bend Height: 1/2"Hole Shape: Round
Country of Origin (subject to change): China

Description

Single Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 30, Bend Height (In.) 1/2, Projection (In.) 6, Welded Construction, Material Steel, Black Finish, Package Quantity 10

Reviews