Single Rod, Pk5

VALUE BRAND| Zoro #: G2112257| Mfr #: 6YB84

$2.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Locking Style
Hole Spacing: 1-1/2"
Rod Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112257 Mfr #: 6YB84
Type: Locking StyleHole Spacing: 1-1/2"
Rod Thickness: 3/16"Construction: welded
Projection: 1-1/2"Hole Size: 3/8"
Item: Single Rod Pegboard HookFinish: Bright Zinc
Hole Shape: SquareMaterial: steel
Locking System: YesCountry of Origin (subject to change): China

Description

Single Rod Loc Hook, Locking Style, Material Steel, Length 1 1/2 In, Bright Zinc Finish, Rod Thickness 3/16 In, Locking System, Package 5

Reviews