Single Rod, Pk5

VALUE BRAND| Zoro #: G0690426| Mfr #: 6YB88

$2.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Spacing: 1-1/2"
Projection: 3"
Finish: Bright Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690426 Mfr #: 6YB88
Hole Spacing: 1-1/2"Projection: 3"
Finish: Bright ZincHole Size: 3/8"
Rod Thickness: 3/16"Type: Locking Style
Construction: weldedItem: Single Rod Pegboard Hook
Locking System: YesMaterial: steel
Hole Shape: SquareCountry of Origin (subject to change): China

Description

Single Rod Loc Hook, Locking Style, Material Steel, Length 3 In, Bright Zinc Finish, Rod Thickness 3/16 In, Hole Size 3 In, Locking System, Package 5

Reviews