Single Sided Bin Storage Rack, 33-3/4In W

VALUE BRAND| Zoro #: G0463881| Mfr #: 1UGK7

$639.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463881 Mfr #: 1UGK7
Country of Origin (subject to change): China

Product Description

Single Sided Pick Rack, Overall Depth 15-1/2 In., Overall Width 33-3/4 In., Overall Height 67-1/2 In., Bin Type Shelf Bin, Number of Shelves 10, Load Capacity 500 lb., Capacity per Shelf 50 lb., Black, Bin Color Yellow, Powder Coated Finish, Material 16 ga. Steel, For Use With Shelf Bin or Systems Bin, Includes (4) Casters, (9) Shelf Racks, (9) Large Bins, (12) Medium Bins, (15) Small Bins