Zoro Select
Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size
Mfr # 4NXU7
Zoro # G2077537
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Single-Swivel Socket
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 1.66 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size 30LX20
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size 2ZJ75
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX29
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX39
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 2 in Pipe Size 30LX17
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength 30LX25
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size 4UJ20
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.25 in Pipe Size 2ZJ74
- ZORO SELECT Structural Fitting, External Coupling, Aluminum, 1 in Pipe Size 4UJ26
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXU8
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength 19E-8
- Zoro Select Structural Framing Systems