JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

SingleFolding Gate, 5 to 6 ft.Opening

VALUE BRAND| Zoro #: G2285577| Mfr #: 2XZG2

$169.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285577 Mfr #: 2XZG2
Mounting: UniversalIncludes: Hardware for Easy Installation
Finish: GalvanizedMaterial: steel
Features: 3/4 x 3/8" 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2" x 1-1/2".Item: Folding Gate
Color: silverFolding Gate Door Type: Simple
In Use Height: 6 ft.Opening Width: 5 to 6 ft.
Folded Width: 8-1/2"Folded Height: 6-1/2 ft.
Country of Origin (subject to change): China

Product Description

Folding Gate, Simple, Color Silver, Opening Width 5 to 6 ft., Folded Width 8-1/2 In., Folded Height 6-1/2 ft., In Use Height 6 ft., Material Steel, Galvanized Finish, Universal Mounting, Features 3/4 x 3/8 In. 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2 In. x 1-1/2 In.., Includes Hardware for Easy Installation

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.