Sink Clip, Type J, PK4

VALUE BRAND| Zoro #: G1917973| Mfr #: 4FEV9

$8.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sink Clips
Includes: (4) Screws #12-24 x 1-1/4" L
For Use With: Stainless Steel Sinks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917973 Mfr #: 4FEV9
Item: Sink ClipsIncludes: (4) Screws #12-24 x 1-1/4" L
For Use With: Stainless Steel SinksType: J Type
Material of Construction: AluminumLength (In.): 2-3/4
Package Quantity: 4Country of Origin (subject to change): China

Description

Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel Sinks, Includes (4) Screws #12-24 x 1-1/4 In. L, Package Quantity 4

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews