Sink Clips, Type E, PK4

VALUE BRAND| Zoro #: G2340536| Mfr #: 4FEV7

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: S/S Sinks
Includes: screws
Item: Sink Clips
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2340536 Mfr #: 4FEV7
Item: Sink ClipsType: E Type
Material of Construction: AluminumIncludes: screws
Country of Origin (subject to change): China

Product Description

Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package Quantity 4

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews