Sink Clips, Type M, PK4

VALUE BRAND| Zoro #: G1849111| Mfr #: 4FEV6

$8.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Aluminum
Package Quantity: 4
Type: M Type
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849111 Mfr #: 4FEV6
Material of Construction: AluminumPackage Quantity: 4
Type: M TypeIncludes: screws
For Use With: S/S SinksItem: Sink Clips
Country of Origin (subject to change): China

Description

Sink Clips, M Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package Quantity 4

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews