Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4 " Dia., Plastic, Stainless Steel, White/Plastic Finish, Lavatory Flexible (Discontinued)
Mfr # 1PPD1
Zoro # G1065303
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Plastic, Stainless Steel
- Color - Drains White
- Connection - Drains Slip
- Length (In.) 11-1/2