15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sink Strainer, Pipe Dia 3 1/2 To 4 In

VALUE BRAND| Zoro #: G1094527| Mfr #: 1PPF5

$11.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094527 Mfr #: 1PPF5
Includes: -Standards: -
Color/Finish: Stainless SteelType: -
Material of Construction: Stainless SteelLength (In.): -
Item: Sink StrainerCountry of Origin (subject to change): Taiwan

Product Description

Strainer, EZ Fit Basket, Stainless Steel Material of Construction, Stainless Steel Color/Finish, Pipe Dia. 3 1/2 to 4 In., For Use With Fits All Sinks 3 1/2 In to 4 In, Thumb Screw Connection, Includes Threaded Post on Basket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.