Sink Trap, Plastic, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G0370867| Mfr #: 1PNX5

$2.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370867 Mfr #: 1PNX5
Includes: -Item: P-Trap
Type: LavatoryMaterial of Construction: Polypropylene
Color/Finish: White/PlasticLength (In.): 11-1/2
Gauge: -Pipe Dia. (In.): 1-1/4
Connection: SlipStandards: -
Country of Origin (subject to change): China

Product Description

P-Trap, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Drains, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.