Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS

VALUE BRAND| Zoro #: G1825467| Mfr #: 1HEG4

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Strainer Body, Strainer With Plug, Rubber Gasket, Fiber Gasket, Large Hold Down Screw, 1 1/2" Plastic Drain Washer And 1 1/2" Chrome Plated Steel Drain Nut
Item: Sink Strainer
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825467 Mfr #: 1HEG4
Includes: Strainer Body, Strainer With Plug, Rubber Gasket, Fiber Gasket, Large Hold Down Screw, 1 1/2" Plastic Drain Washer And 1 1/2" Chrome Plated Steel Drain NutItem: Sink Strainer
Package Quantity: 1Color/Finish: Stainless Steel
For Use With: All Sinks 3 1/2" to 4-1/2"Material of Construction: Stainless steel
Country of Origin (subject to change): China

Description

Strainer, Bottom Tighten, Cup Style, Stainless Steel Material of Construction, Pipe Dia. 3 1/2 to 4 In., For Use With Fits All Sinks 3 1/2 In to 4 In, Includes Strainer Body, Strainer With Plug, Rubber Gasket, Fiber Gasket, Large Hold Down Screw, 1 1/2" Plastic Drain Washer And 1 1/2" Chrome Plated Steel Drain Nut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews