Sink Strainer, Pipe Dia 3 1/2 To 4 In

VALUE BRAND| Zoro #: G1295052| Mfr #: 1PPF4

$20.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sink Strainer
Package Quantity: 1
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295052 Mfr #: 1PPF4
Item: Sink StrainerPackage Quantity: 1
Color/Finish: Chrome/BrassFor Use With: All Sinks 3 1/2" to 4-1/2"
Material of Construction: Chrome/BrassCountry of Origin (subject to change): China

Description

Strainer, Brass Strainer, Chrome/Brass Material of Construction, Stainless Steel/Chrome Color/Finish, Pipe Dia. 3 1/2 to 4 In., For Use With Fits All Sinks 3 1/2 In to 4 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews