Strainer, Twist and Lock, 1-1/2 In. NPSM

VALUE BRAND| Zoro #: G0488756| Mfr #: 1PPF6

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 20
Item: Sink Strainer
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488756 Mfr #: 1PPF6
Gauge: 20Item: Sink Strainer
Package Quantity: 1Type: Twist and Lock
Color/Finish: Stainless SteelFor Use With: All Sinks 3 1/2" to 4-1/2"
Connection: 1-1/2" NPSMMaterial of Construction: Stainless steel
Country of Origin (subject to change): Taiwan

Description

Sink Strainer, Twist and Lock, Stainless Steel, Stainless Steel Color/Finish, -, 20, For Use With All Sinks 3 1/2 In. to 4-1/2 In., 1-1/2 In. NPSM Connection

Reviews