20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sleeve Trim, American Standard Faucets

VALUE BRAND| Zoro #: G1490063| Mfr #: 31-4152

$3.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490063 Mfr #: 31-4152
Includes: 1 SleeveFinish: Chrome
Sub-Category: Trim Plates, Caps and IndexesItem: Sleeve Trim
Material: BrassSize: 1-1/8" x 1-3/8"
Country of Origin (subject to change): Taiwan

Product Description

Sleeve Trim, Material Brass, For Use With American Standard Faucets, Finish Chrome, Size 1-1/8 In. x 1-3/8 In., Includes 1 Sleeve

Product Reviews

Save 15%. Sign up for Z-mail.