Shop Alternate Products
This Product is Discontinued
Lucky Line
Slide Bolt Spring Snap, L 3 1/4 In (Discontinued)
Mfr # 4GGL1
Zoro # G1821732
This Product is Discontinued
Key Features
- Overall Length 3-1/4"
- Eye Inside Dia. 5/8" Strap Width
- Snap Opening 7/16"
- Material Zinc Die Cast
- Finish Nickel Plated