KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip Nut, Pipe 1 1/4 To 1 1/2 In, PK10

VALUE BRAND| Zoro #: G2382606| Mfr #: 1PNW6

$16.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: Slip Joint
Color/Finish: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382606 Mfr #: 1PNW6
Includes: -Connection: Slip Joint
Color/Finish: ZincType: Lavatory/Kitchen
Item: Slip-Nut And WasherFor Use With: For Standard Slip Joint Drain Tube
Pipe Dia. (In.): 1-1/4" to 1-1/2"Gauge: -
Package Quantity: 10Material of Construction: Zinc
Length (In.): -Standards: -
Country of Origin (subject to change): China

Description

Slip-Nut And Washer, Lavatory/Kitchen, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., For Use With For Standard Slip Joint Drain Tube, Slip Connection, Package Quantity 10

Reviews