Slip Nut, Plastic, Pipe Dia 1 1/2 In, PK10

VALUE BRAND| Zoro #: G2139505| Mfr #: 1PPB9

$24.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139505 Mfr #: 1PPB9
Connection: Slip JointMaterial of Construction: polypropylene
Item: Repair Kitchen Slip-NutColor/Finish: White/Plastic
Type: KitchenPipe Dia. (In.): 1-1/2
Country of Origin (subject to change): China

Product Description

Repair Kitchen Slip-Nut, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Repairing Slip Nuts, Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.